Motion
MJT 1-5/8M
Angular Contact Bearing - 1.6250 in Bore, 3.5000 in OD, 0.9063 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00122981
MFR #MJT 1-5/8M
List Price$916.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 1.6250 in Bore, 3.5000 in OD, 0.9063 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00122981
MFR #MJT 1-5/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$916.08/each for your price

Overview

Mfr description
MJT 1-5/8M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Internal Clearance
    C0
  • Cage Material
    Machined Brass Cage
  • Measurement Standard
    Metric
  • Weight
    2.23 lbs
  • Manufacturer Upc Number
    747023009091
  • UPC_NO
    747023009091
  • Description
    MJT 1-5/8M BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text