Motion
MJT 1-7/8M
Angular Contact Bearing - 1.8750 in Bore, 3.5000 in OD, 1.0625 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #00122987
MFR #MJT 1-7/8M
Price$1,018.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 1.8750 in Bore, 3.5000 in OD, 1.0625 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
Mi Item #00122987
MFR #MJT 1-7/8M

Mfr description
MJT 1-7/8M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    1.0625 in
  • Weight
    3.22 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Description
    MJT 1-7/8M BRG
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    747023009107
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)