Motion
MJT2.1/2M
Angular Contact Bearing - 2.5000 in Bore
Mi Item #00122997
MFR #MJT2.1/2M
Price$1,731.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 2.5000 in Bore
Mi Item #00122997
MFR #MJT2.1/2M

Mfr description
MJT 2-1/2M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,731.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Contact Angle
    20 °
  • Outside Diameter  
    3.5000 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MJT 2-1/2M BRG
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    747023009121
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)