Motion
618/4

SKF
618/4

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 2.50 mm Width, Open, Without Snap Ring
Mi Item #00123027
MFR #618/4
Price$27.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/4

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 2.50 mm Width, Open, Without Snap Ring
Mi Item #00123027
MFR #618/4

Mfr description
618/4 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.14/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.5 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    2.50 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/4 2Z BRG (AX 4 2Z)
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/4 is a radial deep groove ball bearing with a 4 mm bore, straight bore, open type, 9 mm outside diameter, and 2.50 mm width, perfect for precision instruments and small devices.
  • Manufacturer Catalog Number
    618/4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    100 lbf
  • Radial Static Load Capacity
    30 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)