Motion
695ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #00123044
MFR #695ZZ
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #00123044
MFR #695ZZ

Mfr description
695ZZ BRG (695ZZ1MC3E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Outer Ring Width
    4 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    695ZZ BRG (695ZZ1MC3E)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 695ZZ is a radial deep groove ball bearing with a 5 mm bore, double shielded, 13 mm outside diameter, and 4 mm width for precision equipment.
  • Manufacturer Catalog Number
    695ZZ
  • Manufacturer Upc Number
    029176022081
  • Max Rpm
    50000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1080 N
  • Radial Static Load Capacity
    430 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176022081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)