Motion
696ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00123060
MFR #696ZZ
Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 15 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00123060
MFR #696ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.76/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    696 ZZ BRG (696T12ZZMC3E)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 696ZZ is a radial deep groove ball bearing with a 6 mm bore, double shielded, 15 mm outside diameter, and 5 mm width for compact machinery.
  • Manufacturer Catalog Number
    696ZZ
  • Manufacturer Upc Number
    029176021039
  • Max Rpm
    45000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1730 N
  • Radial Static Load Capacity
    670 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176021039

Overview

Mfr description
696 ZZ BRG (696T12ZZMC3E)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text