Motion
619/7-2Z

SKF
619/7-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00123076
MFR #619/7-2Z
List Price$194.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
619/7-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00123076
MFR #619/7-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.17/each for your price

Overview

Mfr description
AY 7 2Z BRG (619/7 2Z)
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    5 mm
  • Element Material
    Bearing steel
  • Series
    619
  • Radial Dynamic Load Capacity
    238 lbf
  • Radial Static Load Capacity
    84 lbf
  • Manufacturer Catalog Number
    619/7-2Z
  • UPC_NO
    7316577121844
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    AY 7 2Z BRG (619/7 2Z)
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 619/7-2Z is a radial deep groove ball bearing with a 7 mm bore, straight bore, double shielded, 17 mm outside diameter, and 5 mm width, perfect for small electric motors and devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text