Motion
LRJ 1-3/8
Single Row Cylindrical Roller Bearing - 1.3750 in ID, 3.0000 in OD, 0.6875 in Width
MI ITEM #00123115
MFR #LRJ 1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 1.3750 in ID, 3.0000 in OD, 0.6875 in Width
MI ITEM #00123115
MFR #LRJ 1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.6875 in
  • Weight
    0.79 lbs

Details

  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
LRJ 1-3/8 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text