Motion
EE 3 TN9

SKF
EE 3 TN9

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #00123418
MFR #EE 3 TN9
Price$36.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EE 3 TN9

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #00123418
MFR #EE 3 TN9

Mfr description
EE 3 TN9 RADIAL BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.4 mm
  • Inner Ring Width
    5.556 mm
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2188 in
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    EE 3 TN9 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The EE 3 TN9 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, open closure, 0.8750 in outside diameter, and 0.2188 in width.
  • Manufacturer Catalog Number
    EE 3 TN9
  • Max Rpm
    43000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    746 lbf
  • Radial Static Load Capacity
    315 lbf
  • Seal Type
    Open
  • Series
    EE
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577042057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)