Overview
Mfr description
I 118996 M RADIAL BRG
- Multi-row ball bearing for doctor application in paper mills
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Cage TypeMachined metal
- Precision RatingManufacturer specific
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing MaterialBearing steel
- Cage MaterialBrass
- Inner Ring Width79 mm
- Element MaterialBearing steel
- SeriesI11
- Manufacturer Catalog NumberI-118996 M
- UPC_NO7316577009180
- Weight7.51 lbs
- Features & Benefits• Multi-row ball bearing for doctor application in paper mills
- DescriptionI 118996 M RADIAL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionRadial/Deep Groove Ball Bearing with 55 mm bore, open closure, 113 mm outside diameter, and 79 mm width for radial & deep groove bearing use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data