Motion
IR5X8X12
Inner Ring - 5 mm Bore, 8 mm OD, Chrome Steel
MI ITEM #00123505
MFR #IR5X8X12
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 5 mm Bore, 8 mm OD, Chrome Steel
MI ITEM #00123505
MFR #IR5X8X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.00/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter
    8 mm
  • Overall Width
    12 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR5X8X12 is a needle roller bearing inner ring with a 5 mm bore diameter, 8 mm outside diameter, and 12 mm overall width, weighing 0.009 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR5X8X12
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802710779

Overview

Mfr description
IR5X8X12-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text