Motion
IR6X9X16
Needle Roller Bearing Inner Ring - 6 mm Bore, 9 mm OD, 16 mm Width, Chrome Steel
Mi Item #00123518
MFR #IR6X9X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 6 mm Bore, 9 mm OD, 16 mm Width, Chrome Steel
Mi Item #00123518
MFR #IR6X9X16

Mfr description
IR6X9X16 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    9 mm
  • Overall Width
    16 mm
  • Weight
    0.02 lbs

Details

  • Long Description
    The IR6X9X16 is a needle roller bearing inner ring with a 6 mm bore diameter, 9 mm outside diameter, and 16 mm overall width, weighing 0.02 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802498851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)