Motion
JR6X9X16
Inner Ring - 6 mm Bore, 9 mm OD, High Carbon Chrome Steel
MI ITEM #00123520
MFR #JR6X9X16
List Price$47.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 9 mm OD, High Carbon Chrome Steel
MI ITEM #00123520
MFR #JR6X9X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.07/each for your price

Overview

Mfr description
JR6X9X16 BRG

Specifications

  • Bore Diameter
    6 mm
  • Outside Diameter
    9 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR6X9X16
  • UPC_NO
    605790200205
  • Weight
    0.009 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR6X9X16 is an inner ring with a 6 mm bore diameter, 9 mm outside diameter, and 16 mm overall width, weighing 0.009 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text