Motion
JR9X12X12
Inner Ring - 9 mm Bore, 12 mm OD, High Carbon Chrome Steel
Mi Item #00123536
MFR #JR9X12X12
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 9 mm Bore, 12 mm OD, High Carbon Chrome Steel
Mi Item #00123536
MFR #JR9X12X12

Mfr description
JR9X12X12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Bore Diameter
    9 mm
  • Outside Diameter
    12 mm
  • Overall Width
    12 mm
  • Weight
    0.01 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR9X12X12 is a needle roller bearing inner ring with a 9 mm bore diameter, 12 mm outside diameter, 12 mm overall width, and 0.01 lb weight, ideal for compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR9X12X12
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)