Motion
JR10X14X13
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
Mi Item #00123546
MFR #JR10X14X13
Price$17.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
Mi Item #00123546
MFR #JR10X14X13

Mfr description
JR10X14X13 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.47/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Overall Width
    13 mm
  • Weight
    0.016 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR10X14X13 is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 13 mm overall width, weighing 0.016 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR10X14X13
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790200007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)