Motion
JR10X14X20
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
MI ITEM #00123556
MFR #JR10X14X20
List Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD, High Carbon Chrome Steel
MI ITEM #00123556
MFR #JR10X14X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.05/each for your price

Overview

Mfr description
JR10X14X20 BRG

Specifications

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    HK1416.2RS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR10X14X20
  • UPC_NO
    605790191367
  • Weight
    0.04 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR10X14X20 is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 20 mm overall width, weighing 0.04 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text