Motion
IR12X16X13
Inner Ring - 12 mm Bore, 16 mm OD, Chrome Steel
MI ITEM #00123559
MFR #IR12X16X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD, Chrome Steel
MI ITEM #00123559
MFR #IR12X16X13

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    13 mm
  • Weight
    0.019 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR12X16X13 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, and 13 mm overall width, weighing 0.019 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR12X16X13
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4054364128845

Overview

Mfr description
IR12X16X13 INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text