Motion
JR12X16X13
Inner Ring - 12 mm Bore, 16 mm OD, High Carbon Chrome Steel
Mi Item #00123561
MFR #JR12X16X13
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD, High Carbon Chrome Steel
Mi Item #00123561
MFR #JR12X16X13

Mfr description
JR12X16X13 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    13 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR12X16X13 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 13 mm overall width, and 0.02 lb weight, designed for precision machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X16X13
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)