Motion
IR20X24X20
Inner Ring - 20 mm Bore, 24 mm OD, Chrome Steel
MI ITEM #00123607
MFR #IR20X24X20
Your Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 24 mm OD, Chrome Steel
MI ITEM #00123607
MFR #IR20X24X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.86/each(List $26.63)

Overview

Mfr description
IR20X24X20 INNER RING

Specifications

  • Bore Diameter
    20 mm
  • Outside Diameter
    24 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR20X24X20
  • UPC_NO
    4047643138666
  • Weight
    0.046 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR20X24X20 is a needle roller bearing inner ring with a 20 mm bore diameter, 24 mm outside diameter, and 20 mm overall width, weighing 0.046 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text