Motion
LRT252920
Inner Ring - 25 mm Bore, 29 mm OD
MI ITEM #00123634
MFR #LRT252920
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 29 mm OD
MI ITEM #00123634
MFR #LRT252920

Mfr description
LRT 252920 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    29 mm
  • Overall Width
    25 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21600 N
  • Long Description
    The LRT252920 is a needle roller bearing inner ring with a 25 mm bore diameter, 29 mm outside diameter, 25 mm overall width, and 0.06 lb weight, ideal for compact industrial and automotive needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT252920
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    37200 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)