Motion
IR28X32X20
Inner Ring - 28 mm Bore, 32 mm OD, Chrome Steel
MI ITEM #00123658
MFR #IR28X32X20
List Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD, Chrome Steel
MI ITEM #00123658
MFR #IR28X32X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.51/each for your price

Overview

Mfr description
IR28X32X20 INNER RING

Specifications

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR28X32X20
  • UPC_NO
    4047643138475
  • Weight
    0.062 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR28X32X20 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, and 20 mm overall width, weighing 0.062 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text