Motion
JR30X35X30
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Chrome Steel
Mi Item #00123681
MFR #JR30X35X30
Price$30.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Chrome Steel
Mi Item #00123681
MFR #JR30X35X30

Mfr description
JR30X35X30 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.41/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    30 mm
  • Weight
    0.18 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR30X35X30 is an inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 30 mm overall width, weighing 0.18 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR30X35X30
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790208652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)