Motion
IR35X42X20-IS1

INA (SCHAEFFLER)
IR35X42X20-IS1

Inner Ring - 35 mm Bore, 42 mm OD, Chrome Steel
Mi Item #00123704
MFR #IR35X42X20-IS1
Price$27.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR35X42X20-IS1

Inner Ring - 35 mm Bore, 42 mm OD, Chrome Steel
Mi Item #00123704
MFR #IR35X42X20-IS1

Mfr description
IR35X42X20-IS1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.71/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    20 mm
  • Weight
    0.141 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR35X42X20-IS1 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 20 mm overall width, weighing 0.141 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR35X42X20-IS1
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802414844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)