Motion
JR40X45X20
Inner Ring - 40 mm Bore, 45 mm OD, High Carbon Chrome Steel
MI ITEM #00123725
MFR #JR40X45X20
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD, High Carbon Chrome Steel
MI ITEM #00123725
MFR #JR40X45X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
JR40X45X20 BRG

Specifications

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    NAXK45, NAXK45Z, NAXR45TN, NAXR45Z.TN
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR40X45X20
  • UPC_NO
    605790200168
  • Weight
    0.12 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR40X45X20 is an inner ring with a 40 mm bore diameter, 45 mm outside diameter, and 20 mm overall width, weighing 0.12 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text