Motion
LRT455025
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #00123746
MFR #LRT455025
Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #00123746
MFR #LRT455025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.56/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    25 mm
  • Weight
    0.16 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    43000 N
  • Long Description
    The LRT455025 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 25 mm overall width, and 0.16 lb weight, designed to provide a durable raceway surface in needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455025
  • Max Rpm
    8000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    85300 N

Overview

Mfr description
LRT-455025 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text