Motion
JR50X55X35
Inner Ring - 50 mm Bore, 55 mm OD, High Carbon Chrome Steel
MI ITEM #00123769
MFR #JR50X55X35
Your Price$47.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 55 mm OD, High Carbon Chrome Steel
MI ITEM #00123769
MFR #JR50X55X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.64/each(List $54.79)

Overview

Mfr description
JR50X55X35 BRG

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR50X55X35
  • UPC_NO
    605790195808
  • Weight
    0.27 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR50X55X35 is an inner ring with a 50 mm bore diameter, 55 mm outside diameter, and 35 mm overall width, weighing 0.27 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text