Motion
IR50X58X22
Inner Ring - 50 mm Bore, 58 mm OD, Chrome Steel
MI ITEM #00123772
MFR #IR50X58X22
Your Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD, Chrome Steel
MI ITEM #00123772
MFR #IR50X58X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.79/each(List $61.81)

Overview

Mfr description
IR50X58X22-XL

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR50X58X22
  • UPC_NO
    4012802044492
  • Weight
    0.246 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    22 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR50X58X22 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, and 22 mm overall width, weighing 0.246 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text