Motion
LRT556325
Inner Ring - 55 mm Bore, 63 mm OD
MI ITEM #00123787
MFR #LRT556325
List Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 63 mm OD
MI ITEM #00123787
MFR #LRT556325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.14/each for your price

Overview

Mfr description
LRT556325 NEEDLE BRG

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    57600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556325
  • Weight
    0.32 lb
  • Max Rpm
    6500 rpm
  • Overall Width
    25 mm
  • Static Load Capacity
    97200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT556325 is a needle roller bearing inner ring with a 55 mm bore diameter, 63 mm outside diameter, 25 mm overall width, and 0.32 lb weight, engineered to deliver consistent inner race performance in machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text