Motion
IR55X63X25
Inner Ring - 55 mm Bore, 63 mm OD, Chrome Steel
MI ITEM #00123788
MFR #IR55X63X25
Your Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 63 mm OD, Chrome Steel
MI ITEM #00123788
MFR #IR55X63X25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$54.18/each(List $74.78)

Overview

Mfr description
IR55X63X25-XL

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR55X63X25
  • UPC_NO
    4012802094923
  • Weight
    0.308 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    25 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR55X63X25 is a needle roller bearing inner ring with a 55 mm bore diameter, 63 mm outside diameter, and 25 mm overall width, weighing 0.308 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text