Motion
IR60X70X25
Inner Ring - 60 mm Bore, 70 mm OD, Chrome Steel
MI ITEM #00123805
MFR #IR60X70X25
Price$86.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 70 mm OD, Chrome Steel
MI ITEM #00123805
MFR #IR60X70X25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.97/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Overall Width
    25 mm
  • Weight
    0.423 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR60X70X25 is a needle roller bearing inner ring with a 60 mm bore diameter, 70 mm outside diameter, and 25 mm overall width, weighing 0.423 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR60X70X25
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802969283

Overview

Mfr description
IR60X70X25-XL INNER RING NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text