Motion
JR60X70X25
Inner Ring - 60 mm Bore, 70 mm OD, High Carbon Chrome Steel
MI ITEM #00123807
MFR #JR60X70X25
List Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 70 mm OD, High Carbon Chrome Steel
MI ITEM #00123807
MFR #JR60X70X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.91/each for your price

Overview

Mfr description
JR60X70X25 BRG

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing
    NAXK70
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR60X70X25
  • UPC_NO
    605790208751
  • Weight
    0.56 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR60X70X25 is an inner ring with a 60 mm bore diameter, 70 mm outside diameter, and 25 mm overall width, weighing 0.56 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text