Motion
JR70X80X30
Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 30 mm Width, Chrome Steel
MI ITEM #00123830
MFR #JR70X80X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 70 mm Bore, 80 mm OD, 30 mm Width, Chrome Steel
MI ITEM #00123830
MFR #JR70X80X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JR70X80X30 BRG

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Material
    Chrome Steel
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • UPC_NO
    605790191565
  • Weight
    0.60 lbs
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR70X80X30 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, and 30 mm overall width, weighing 0.60 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text