Motion
IR85X100X35

INA (SCHAEFFLER)
IR85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, Chrome Steel
Mi Item #00123863
MFR #IR85X100X35
Price$143.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, Chrome Steel
Mi Item #00123863
MFR #IR85X100X35

Mfr description
IR85X100X35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.45/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Overall Width
    35 mm
  • Weight
    1.285 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR85X100X35 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, and 35 mm overall width, weighing 1.285 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR85X100X35
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)