Motion
IR90X100X36

INA (SCHAEFFLER)
IR90X100X36

Inner Ring - 90 mm Bore, 100 mm OD, Chrome Steel
MI ITEM #00123881
MFR #IR90X100X36
Price$229.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR90X100X36

Inner Ring - 90 mm Bore, 100 mm OD, Chrome Steel
MI ITEM #00123881
MFR #IR90X100X36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$229.98/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    100 mm
  • Overall Width
    36 mm
  • Weight
    0.899 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The IR90X100X36 is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, and 36 mm overall width, weighing 0.899 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR90X100X36
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    DIN 620
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    4012802044980

Overview

Mfr description
IR90X100X36-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text