Motion
NA2201-2RSR

INA (SCHAEFFLER)
NA2201-2RSR

Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.8 mm Roller Width, Sealed
MI ITEM #00124010
MFR #NA2201-2RSR
Price$117.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA2201-2RSR

Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.8 mm Roller Width, Sealed
MI ITEM #00124010
MFR #NA2201-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.68/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    13.8 mm
  • Weight
    0.18 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    9500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    2020 lbf
  • Roller Shape
    Crowned
  • Series
    NA22
  • UPC_NO
    4012801175050

Overview

Mfr description
NA2201-2RSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text