Motion
NA2201.2RS
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.80 mm Roller Width, Sealed
Mi Item #00124012
MFR #NA2201.2RS
Price$121.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.80 mm Roller Width, Sealed
Mi Item #00124012
MFR #NA2201.2RS

Mfr description
NA2201.2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    13.8 mm
  • Weight
    0.15 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    8100 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2020 lbf
  • Radial Static Load Capacity
    2360 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790192128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)