Motion
NA2201-X-2RSR

INA (SCHAEFFLER)
NA2201-X-2RSR

Cylindrical Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.8 mm Roller Width, Sealed
Mi Item #00124018
MFR #NA2201-X-2RSR
Price$121.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA2201-X-2RSR

Cylindrical Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 13.8 mm Roller Width, Sealed
Mi Item #00124018
MFR #NA2201-X-2RSR

Mfr description
NA2201-X-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.47/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    13.8 mm
  • Weight
    0.20 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    2020 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802713343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)