Motion
NA 2205.2RS

SKF
NA 2205.2RS

Crowned Yoke Roller - Chrome Steel, 52 mm Roller Diameter, 25 mm Bore, 17.8 mm Roller Width, Sealed
Mi Item #00124057
MFR #NA 2205.2RS
Price$249.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 2205.2RS

Crowned Yoke Roller - Chrome Steel, 52 mm Roller Diameter, 25 mm Bore, 17.8 mm Roller Width, Sealed
Mi Item #00124057
MFR #NA 2205.2RS

Mfr description
NA 2205 2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    17.8 mm
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17.3 kN
  • Radial Static Load Capacity
    24.5 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577726988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)