Motion
NA2207-X-2RSR

INA (SCHAEFFLER)
NA2207-X-2RSR

Cylindrical Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 22.7 mm Roller Width, Sealed
MI ITEM #00124084
MFR #NA2207-X-2RSR
Your Price$236.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA2207-X-2RSR

Cylindrical Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 22.7 mm Roller Width, Sealed
MI ITEM #00124084
MFR #NA2207-X-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.87/each(List $272.40)

Overview

Mfr description
NA2207-X-2RSR

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    5200 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Max Rpm
    2200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802722864
  • Weight
    1.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text