Motion
NA2208-2RSR

INA (SCHAEFFLER)
NA2208-2RSR

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 22.7 mm Roller Width, Sealed
Mi Item #00124089
MFR #NA2208-2RSR
Price$287.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA2208-2RSR

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 22.7 mm Roller Width, Sealed
Mi Item #00124089
MFR #NA2208-2RSR

Mfr description
NA2208-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    22.7 mm
  • Weight
    1.66 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Operating Temperature
    158 °F
  • Max Rpm
    1700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Roller Shape
    Crowned
  • Series
    NA22
  • UPC_NO
    4012802424089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)