Motion
NA 2208.2RS

SKF
NA 2208.2RS

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 40 mm Bore, 22.7 mm Roller Width, Sealed
MI ITEM #00124090
MFR #NA 2208.2RS
Price$390.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 2208.2RS

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 40 mm Bore, 22.7 mm Roller Width, Sealed
MI ITEM #00124090
MFR #NA 2208.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    22.7 mm
  • Weight
    1.36 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    37.5 kN
  • Radial Static Load Capacity
    53 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577011978

Overview

Mfr description
NA 2208 2RS SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text