Motion
NA 4830

SKF
NA 4830

Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #00124116
MFR #NA 4830
Price$1,848.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4830

Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #00124116
MFR #NA 4830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,848.74/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    6.21 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4830 Needle Roller Bearing features a 150 mm bore diameter, 190 mm outside diameter, 40 mm overall width, open closure type, and a weight of 6.21 lbs, making it ideal for heavy-duty industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    7316577727008
  • Max Rpm
    2800 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    147 kN
  • Radial Static Load Capacity
    415 kN
  • Series
    NA
  • Standards Met
    ISO 1206
  • UPC_NO
    7316577727008

Overview

Mfr description
NA 4830 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text