Motion
NA 4901

SKF
NA 4901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #00124139
MFR #NA 4901
Price$105.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #00124139
MFR #NA 4901

Mfr description
NA 4901 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.50/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4901 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.06 lbs, making it ideal for compact applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012012
  • Max Rpm
    26000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9.9 kN
  • Radial Static Load Capacity
    12.2 kN
  • Series
    NA
  • UPC_NO
    7316577012012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)