Motion
NA4902
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #00124152
MFR #NA4902
Price$59.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #00124152
MFR #NA4902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2650 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Series
    NA49
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790213366

Overview

Mfr description
NA 4902 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text