Motion
NA4902-2RSR

INA (SCHAEFFLER)
NA4902-2RSR

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width, Sealed
MI ITEM #00124155
MFR #NA4902-2RSR
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4902-2RSR

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width, Sealed
MI ITEM #00124155
MFR #NA4902-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.75/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4902-2RSR Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.10 lbs, making it ideal for protected compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802735017

Overview

Mfr description
NA4902-2RSR-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text