Motion
NA4902A.2RS

JTEKT KOYO (NRB)
NA4902A.2RS

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, Double Sealed
MI ITEM #00124157
MFR #NA4902A.2RS
Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NA4902A.2RS

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 14 mm Width, Double Sealed
MI ITEM #00124157
MFR #NA4902A.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.11/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The NA4902A.2RS Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 14 mm overall width, sealed closure type, and a weight of 0.09 lbs, making it suitable for sealed assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2200 lbf
  • Radial Static Load Capacity
    2700 lbf
  • Series
    NA49
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790200793

Overview

Mfr description
NA 4902A.2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text