Motion
NA6903
Needle Roller Bearing - 17 mm Bore, 30 mm OD, 23 mm Width, Open
Mi Item #00124167
MFR #NA6903
Price$138.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 30 mm OD, 23 mm Width, Open
Mi Item #00124167
MFR #NA6903

Mfr description
NA6903-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.13/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6903 Machined Type Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 23 mm overall width, and an open closure design, making it suitable for rotating equipment and drivetrain systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4200 lbf
  • Radial Static Load Capacity
    6500 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802574586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)