Motion
NA 6903

SKF
NA 6903

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 23 mm Width, Open
Mi Item #00124168
MFR #NA 6903
Price$203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6903

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 23 mm Width, Open
Mi Item #00124168
MFR #NA 6903

Mfr description
NA 6903 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 6903 Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.17 lbs, making it ideal for precision machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117229
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18.7 kN
  • Radial Static Load Capacity
    30.5 kN
  • Series
    NA
  • UPC_NO
    7316577117229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)