Motion
NA4903-2RSR

INA (SCHAEFFLER)
NA4903-2RSR

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Sealed
Mi Item #00124173
MFR #NA4903-2RSR
Price$125.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4903-2RSR

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Sealed
Mi Item #00124173
MFR #NA4903-2RSR

Mfr description
NA4903-2RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.09/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Long Description
    The NA4903-2RSR Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 13 mm overall width, sealed closure type, and a weight of 0.11 lbs, making it suitable for sealed mechanical assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1980 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802701760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)