Motion
NA 4903.2RS

SKF
NA 4903.2RS

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 14 mm Width, Double Sealed
Mi Item #00124174
MFR #NA 4903.2RS
Price$191.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4903.2RS

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 14 mm Width, Double Sealed
Mi Item #00124174
MFR #NA 4903.2RS

Mfr description
NA 4903 2RS SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.58/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The NA 4903.2RS Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 14 mm overall width, sealed closure type, and a weight of 0.10 lbs, making it suitable for sealed light-duty gear systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012067
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to +210 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9.52 kN
  • Radial Static Load Capacity
    12.9 kN
  • Seal Material
    Nitrile
  • Series
    NA
  • UPC_NO
    7316577012067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)